Add More Items
View All Quick Selects
Below you can add an image for 'box cover' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Two-Gang Recessed TV Box, Plastic, White, Knockout Cable Entry, Rectangular, Wall Mount, 6.254 In Length, 6.942 In Width, 3.750 In Height, 0.73 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,917.12
Per 100
Bracket, Pre-Galvanized, Steel, Cover Plate Mounting Bracket Style, 0.06 LB
$412.50
2G Blank Gy CVR
$238.27
Outlet Box, Plastic, Black, 42.1 Cu.In Capacity, 2 Gang, Rectangular, Steel/Wood Stud;Screw Mount, 4.11 In Length, 3.51 In Width, 3.74 In Height, 0.316 LB/Ea
$701.78
1G Horizontal Weatherproof Cover Duplex - Bronze
$517.00
Utility Box Cover, Steel, Pre-Galvanized, Silver, Rectangular, 4 In Length, 2-1/8 In Width, 1 Outlet, 1 Gang, Screw Mount, 0.08 LB/Ea
$148.23
Flex Box Bar Hanger, Polycarbonate Material, Black, PC234-BH Model, Round (Ceiling Box) Shape, 2-5/16 In Width, 4 In Diameter, 16 to 24 In Adjustable Bar Hanger;Ground Strap, 27 LB
$1,111.52
Square Device Cover, Steel, Pre-Galvanized, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.19 LB/Ea
$178.04
Square Box Extension Ring, Steel, 4-11/16 In Length, 2-1/8 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.8 LB/Ea
$1,142.54
Fan Support Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
$1,381.51
Eaton Crouse-Hinds Series Square Outlet Box, (3) 1/2", (2) 3/4", 4-11/16", Conduit (No Clamps), Drawn, 2-1/8", Steel, (4) 1-1/4", 42.0 Cubic Inch Capacity
$812.00
Square Box, Ivory, 29.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 In Height, 84 LB/100
$734.00
WP Closure Plug 1 In. NPT Gray (4/Bag)
$6.83
Each
1G WP Gy Horiz CVR Multconfig
$620.49
Single Gang Vertical Clear Replacement Cover.
$1,071.08
1-Gang Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Number Of Outlet: (2) Duplex Receptacle, Mounting: Box, For Use With Standard 2 or 3 Wire Duplex Receptacles
$33.53
Octogon Box, Size: 4", 2-1/8 Deep, Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Capacity: 21.5 Cubic Inches, JB Bracket Set Back 1", Gauging Notches Set Back 1-3/8" and 1-1/2"'
$3,927.45
Safety Plate, Steel, Rectangular, 5 In Length, 3 In Width, 16 Ga (Thickness) Height, 0.27 LB/Ea
$145.34
1-Gang Operating Type Cast Cover, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Mounting: Box, Nema Rating: Nema 3R, For Use With Square Handle Tumbler or Toggle Switches
$89.00
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 1 In Hub Size, Screw Mount or Plug Mount, 7.91 LB/Ea
$1,590.27
20
Popularity
Default